PANDUIT JBP1WH 1-Gang 2-Piece Screw Together Outlet Box, White
Description
Single gang two-piece screw together outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way® LD profile raceway. 5.19in L x 3.45in W x 1.75in H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, White.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Outlet Box | Type | Power Rated |
Length | 131.8 mm | Width | 87.6 mm |
Depth | 44.5 mm | Number of Gangs | 1 |
Material | PVC | Color | White |
Standards | NA | Application | NA |
UPC | 074983640720 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |