Abbotsford
scesmb10

IPEX 089450 Kwikon Slab Box 8-Inlet, 1-Outlet, Round, Single Concrete, Screw Gray

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:089450

Description

Slab box with knockouts. Approved for support of ceiling fans up to 35 lbs. and luminaries up to 50 lbs. Concrete-tight. Corner and traditional mounting tabs offer contractors two options when installing to the slab deck. Angled design guides the nail into position within the trim cover area. All molded connectors have 360° locking tabs that exceed UL and CSA requirements for pull-out. Manufactured from high-impact PVC. Nonmetallic/non-conducting/non-corroding. Threaded brass inserts. Supplied as a fully assembled one piece unit.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Slab Box Type 8-Inlet, 1-Outlet, Round, Single
Material PVC Finish Untreated
Color Gray Mounting Type Concrete, Screw
Cable Entry 1/2 in Hub Standards CSA C22.2 No. 18.2, UL 514C
Application For Light Fixture and Ceiling Fan Support UPC 622454894501

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok