Abbotsford
scesmbsh1015

IPEX 4 inch x 1/2 inch, 4 inch x 3/4 inch Ipex Kwikon Shallow Slab Box with Molded Connectors

Price $19.8881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089486

Description

Shallow slab box with molded connectors. Threaded brass inserts. Approval for support of ceiling fans up to 35 lbs and luminaires up to 50 lbs. Overall height of box (2-7/8) allows for use in thinner slabs. Clear Vue vacuum formed removable covers.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Slab Box Type 1-Outlet, 8-Inlets, Shallow, Round
Length 2-7/8 in Material PVC
Finish Untreated Color Gray
Mounting Type Screw Cable Entry 3/4 in
Standards CSA C22.2 No. 18.2, 85, UL 514C Application Light Fixture and Ceiling Fan Support
UPC 622454229396

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok