Abbotsford
scessbh1015

IPEX 4 inch x 1/2 inch, 4x3/4 inch Kwikon Square Slab Box with Molded Connectors, Gray

Price $45.4972 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089454

Description

Kwikon slab boxes are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Square Slab Box FEATURES: - Direct mounting of 4" devices and 4" square cover plates. - Mounting feet are located on corners for quicker positioning and securing to form. - Standard dimension 2-gang cover plates cover all exposed surfaces

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Electrical Outlet Box/Slab Box Type 2-Outlet, 8-Inlets, Square
Material PVC Finish Untreated
Mounting Type Screw Cable Entry 3/4 in
Standards UL 514C Application Concrete Encased
UPC 622454205390

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok