Abbotsford
acdmdbr12126hhb

AC DANDY 12 inch x 12 inch x 6 inch DBR Series Deluxe Control Cabinet with Hinged Cover, Gray

Price $334.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:MDBR 12-12-6 HH

Description

PRODUCT FEATURES:- EEMAC 3R enclosure- Specifically designed as a medium body deluxe, attractive, heavy duty control cabinet complete with safety soft machine formed corners on fully gasketed door complete with piano hinge & locking quick clasp closer- Suitable for indoor or outdoor use- Steel construction - code guage. ASA 61 grey powder paint finish- External mounting ears on top and bottom- Galvanized backpans- No knockouts in enclosure

Specifications

Brand Name A.C. Dandy Products Item Name Enclosure
Type Deluxe Control, Weatherproof Width 12 in
Depth 6 in Height 12 in
Cover Type Hinged NEMA Rating EEMAC 3R
Material Steel Color ASA 61 Gray
Application For Indoor/Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok