Abbotsford
acdmdbrg884hhb

AC DANDY MDBRG 8-8-4 HHB ENCL 8 X 8 X 4 WPW HINGED CVR

Price $106.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:MDBRG 8-8-4 HHB

Description

Weatherproof deluxe control enclosure - gasketed. EEMAC 3R. Suitable for indoor/outdoor use. Specifically designed as a deluxe, attractive heavy duty control box complete with safety soft, machine formed corners on fully gasketed door complete with piano hinge locking quick clasp closer. Steel construction - ASA 61 grey. External mounting ears on top bottom. Galvanized backpans. No knockouts in enclosure.

Specifications

Brand Name A.C. Dandy Products Item Name Enclosure
Type Deluxe Control, Non-Gasketed, Weatherproof Width 8 in
Depth 4 in Height 8 in
Cover Type Hinged NEMA Rating NEMA 3R
Material Steel Color ANSI 61 Gray
Application For Indoor and Outdoor Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok