ACE MANUFACTURING 24 inch x 24 inch x 6 inch Weatherproof Enclosure Type 3R, Gray
Description
Weatherproof enclosure, EEMAC/CEMA type-3R. Gasketed lift-off cover. No backpan. Wall-mounting ears top and bottom. Galvanized steel construction. Industry standard ASA-61 grey industrial powder coat finish.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Weatherproof Enclosure |
Width | 24 in | Depth | 6 in |
Height | 24 in | Cover Type | Lift-Off |
NEMA Rating | EEMAC/CEMA Type 3R | Mounting Type | Wall |
Material | Galvanized Steel | Finish | Powder Coated |
Color | ASA61 Gray |
Packages
1 - UNIT - 1 |