Abbotsford
desd5633

RAB DESIGN LIGHTING 3 inch x 3/4 inch Rab Design Aluminum Rectangular Box, Silver/Gray

Price $10.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095781

Description

Precision die cast aluminum box with three entry holes 3/4” threaded entry. Stamped galvanized metal tabs held in place with two screws for easy removal. Green galvanized ground screw installed. Complete with two plugs and gasket. Durable silver grey powder coat paint finish. Ideal for use in indoor/outdoor, commercial and industrial applications.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Type 3-Inlet, Rectangular
Width 71.43 mm Depth 50.8 mm
Material Aluminum Finish Galvanic/Electrolytic Zinc Plated
Color Gray Mounting Type Wall/Ceiling, Screw
Gangable FALSE Cable Entry (3) 3/4 in
UPC 061184957818

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok