Abbotsford
eur5300esch100806

EXM 5300 ESCH100806 10x6x4 Nema 3/3r Eurobex Gasket Single Hinge Cover Enclosure Steel, Grey

Inventory
Unavailable for order
Manufacturer:EXM
Manufacturer #:5300 ESCH100806

Description

EUR 5300-ESCH100806 SM WP ENCLOSURE

Specifications

Brand Name EXM Manufacturing Item Name Wall-Mount Enclosure
Type 1 Door Length 8 in
Width 6 in Depth 10 in
Material Steel Finish Galvanized/Polyester Powder Paint
Color Gray Mounting Type Wall
NEMA Rating NEMA/EEMAC 3 Standards ANSI/ASA 61, CSA Certified, UL Listed
Application Designed to Protect Equipment Against Rain, Sleet and Snow UPC 717678100191

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok