×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvs105cn

ABB 3/4 inch 1-Gang Red Dot Universal Weatherproof Box, Silver

Price $20.4675 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S105CN

Description

Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Ground Screw.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof Box Type 3-Inlet, Rectangular, Universal Standard
Width 71.43 mm Depth 50.8 mm
Cubic Capacity 18.3 in³ Material Cast Aluminum
Color Silver Mounting Type Wall/Ceiling
Cable Entry 3/4 in Hole Standards CSA 18685
Application Outdoor use UPC 042269337251

Packages

20 - UNIT = (20) 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok