Abbotsford
paswpb23

PASS & SEYMOUR WPB23 1-Gang Weatherproof Box, Gray

Price $18.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WPB23

Description

Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back).FEATURES AND BENEFITS:• RoHS Compliant• Wide range of sizes, depths, and gangs.• Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.• 2 closure plugs and mounting lugs furnished with all boxes.• UL Listed for wet and/or damp locations with appropriate cover.• Designed for both interior and exterior applications.• Will accept standard 4 screw mounting covers and single gang weatherproof covers.• Simply strike desired knockout studs with a sharp hammer blow for clean mounting holes.• Heavy die-cast aluminum.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Box Type 1-Outlet
Length 4.63 in Width 2.86 in
Depth 2.09 in Number of Gangs 1
Material Die-Cast Aluminum Color Gray
Cable Entry (3) 1/2 in Hole (1 Hole Each End, 1 Hole Back) Standards UL Listed, CSA Certified
Application 3 Hole 1/2" (1 Hole Each End, 1 Hole Back) UPC 785007116311

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok