×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabds47b

ABB 4 inch Red Dot Dry-Tite Outlet Box Kit

Price $22.2256 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DS-47B

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof Box with Cover Type 5-Inlet, 5-Outlet, Round
Depth 41.3 mm Cubic Capacity 17 in³
Material Die-Cast Aluminum Finish Lacquered
Color Silver Mounting Type Wall/Ceiling, Screw
Gangable True Cable Entry (5) 1/2 in Hub
UPC 042269810457

Packages

1 - UNIT - 1 8 - UNIT = 8 1008 - UNIT = 1008
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok