×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabds48b

ABB 4-1/8 inch Red Dot Outlet Box Kit

Price $29.0193 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DS-48B

Description

DRY-TITE® Outlet box kit with 5 knock outs made of cast aluminium, weatherproof.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof Box with Cover Type 5-Inlet, Round
Depth 50.8 mm Material Die-Cast Aluminum
Finish Lacquered Color Silver
Mounting Type Wall/Ceiling, Screw Cable Entry (5) 3/4 in Hub
Standards UL File Number E28688 UPC 042269810488

Packages

1 - UNIT - 1 8 - UNIT = 8 1344 - UNIT = 1344
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok