×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabs48

ABB 4 1/8 inch Red Dot Outler Box

Price $25.3007 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S-48

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Item Name Weatherproof Outlet Box
Type 5-Outlet, Round, 5-Inlet, 5-Hole Depth 41.3 mm
Cubic Capacity 15.8 in³ Material Die-Cast Aluminum
Finish Untreated Color Silver Gray
Mounting Type Screw, Wall, Ceiling Gangable True
Cable Entry (5) 3/4 in Threaded Hole Includes Lugs
Standards UL E28688 UPC 042269718487

Packages

1 - UNIT - 1 36 - UNIT = 36 1872 - UNIT = 1872
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok