ARLINGTON INDUSTRIES 10 ft ft x 8.5 ft ft x 6.8 ft ft 1-Gang Arlington Low Profile InBox for New Vinyl Siding Construction, Clear
Description
Low profile In Boxâ„¢ for new vinyl siding construction. Extra-duty weatherproof while-in-use low profile cover.
Specifications
Brand Name | Arlington | Sub Brand | In Box |
Item Name | Non-Metallic Box with Ground Clip | Type | Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover |
Length | 7.012 in | Width | 9.058 in |
Depth | 5.160 IN | Number of Gangs | 1 |
Material | UV Rated Plastic | Color | Clear |
Mounting Type | Horizontal or Recessed | Includes | Box with Weatherproof-in-Use Extra-Duty Cover, Installed Bug Plugs, Standard Duplex and Standard GFCI Face Plate, Installation Screws, NM Cable Connector |
Standards | UL Listed, CSA Certified, 2014 NEC Compliant | Application | For New Vinyl Siding Construction and all Outdoor 15 or 20 A Receptacles |
UPC | 018997089182 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |