×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arldbk88w

ARLINGTON INDUSTRIES 7-1/2 inch x 7-1/2 inch x 1-1/2 inch Arlington Weatherproof Security Keypad Cover, White

Price $34.4995 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DBK88W
Documents Documents

Description

Weatherproof, Non-Metallic Keypad Enclosures paintable white or clear plastic cover.

Specifications

Brand Name Arlington Item Name Keyboard Security Box
Length 7-1/2 in Width 7-1/2 in
Depth 1-1/2 in Number of Gangs 1
Material Plastic Finish Enamel Painted
Color White Gangable True
Includes Closed Cover Standards Not Available
UPC 018997776631

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok