ARLINGTON INDUSTRIES DBVM1CGC 1-Gang Arlington Low Profile IN BOX™ Box Exterior Siding, Clear Cover
Description
Low Profile IN BOXâ„¢ for New Construction Stucco, Textured Surfaces, and Rigid Siding One-piece, recessed electrical box with weatherproof-in-use cover for stucco over masonry or wood construction. Also for cementitious /fiber rigid lap siding. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | In Box |
Item Name | Non-Metallic Box with Ground Clip | Type | Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover |
Length | 9.058 in | Width | 7.012 in |
Depth | 5.16 in | Cubic Capacity | 22 in³ |
Number of Gangs | 1 | Material | UV Rated Plastic |
Color | Clear | Mounting Type | Vertical or Recessed |
Gangable | True | Includes | Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, (1) NM Cable Connector, Block Bushing with Washer, and An In-Place, Disposable Mud Cover |
Standards | UL Listed, CSA Certified, NEC 2014 Compliant | Application | For New Stucco, Textured Surfaces and Rigid Siding and All Outdoor 15 or 20 A Receptacles |
UPC | 018997089205 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |