Abbotsford
arldbvm1w

ARLINGTON INDUSTRIES DBVM1WGC 1-Gang Arlington Textured Surfaces and Rigid Siding Low Profile InBox™ for New Stucco, White

Price $31.6241 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DBVM1WGC
Documents Documents

Description

Box INBOX for stucco, textured surfaces, and rigid siding, vertical, white.

Specifications

Brand Name Arlington Sub Brand In Box
Item Name Non-Metallic Box with Ground Clip Type Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover
Length 9.058 in Width 7.012 in
Depth 5.16 in Cubic Capacity 22 in³
Number of Gangs 1 Material UV Rated Plastic
Color White Mounting Type Vertical or Recessed
Gangable True Includes Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, (1) NM Cable Connector, Block Bushing with Washer, and An In-Place, Disposable Mud Cover
Standards UL Listed, CSA Certified, NEC 2014 Compliant Application For New Stucco, Textured Surfaces and Rigid Siding and All Outdoor 15 or 20 A Receptacles
UPC 018997089212

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok