Abbotsford
arldbvr131cgc

ARLINGTON INDUSTRIES DBVR131CGC 1-Gang Arlington Low Profile InBox™ for Retrofit Siding Construction (Vertical) qith Ground Clip, Clear

Price $51.1451 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DBVR131CGC
Documents Documents

Description

INBOX recessed non-metallic boxe. Extra-duty weatherproof-while-in-use, low profile cover.

Specifications

Brand Name Arlington Sub Brand In Box
Item Name Non-Metallic Box with Ground Clip Type Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover
Length 7.186 in Width 4.934 in
Depth 5.160 IN Cubic Capacity 22 in³
Number of Gangs 1 Material UV Rated Plastic
Color Clear Mounting Type Vertical or Recessed
Gangable True Includes Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector and (2) Rolls of Caulk
Standards UL Listed, CSA Certified, NEC 2014 Compliant Application For Retrofit Siding Construction and all Outdoor 15 or 20 A Receptacles
UPC 018997089267

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok