Abbotsford
arldbvs1w

ARLINGTON INDUSTRIES 22 inch 1-Gang Arlington DBVS1W Low Profile Recessed Electrical Box with Weatherproof In-Use Cover, White

Price $40.2490 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DBVS1-WGC

Description

Low Profile IN BOXâ„¢ for New Vinyl Siding Construction One-piece, recessed electrical box with weatherproof-in-use cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand In Box
Item Name Non-Metallic Box with Ground Clip Type Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover
Length 9.058 in Width 7.012 in
Depth 5.16 in Cubic Capacity 22 in³
Number of Gangs 1 Material UV Rated Plastic
Color White Mounting Type Vertical or Recessed, Screw
Gangable True Includes Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, Installation Screws and (1) NM Cable Connector
Standards UL Listed, CSA Certified, NEC 2014 Compliant Application For New Vinyl Siding Construction and all Outdoor 15 or 20 A Receptacles
UPC 018997089335

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok