Abbotsford
arldsbhs1w

ARLINGTON INDUSTRIES DSBHS1W Arlington Non-Metallic InBox™ w/ Metal Box for New Vinyl Siding Horizontal, White

Price $68.4608 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DSBHS1W
Documents Documents

Description

Box INBOX recessed, non-metallic, for new vinyl siding, horizontal.

Specifications

Brand Name Arlington Sub Brand In Box
Item Name Recessed Box Type Rectangular, Non-Metallic, 1-Wiring Device
Length 178.104 mm Width 230.073 mm
Depth 81.8134 mm Material UV-Resistant Plastic
Color White Mounting Type Flush, Screw
Includes Hinging Horizontal Cover, Nail Lugs Standards UL Listed, CSA Certified
UPC 018997096531

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok