×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
fsswbnm

FEDERAL SIGNAL WB-NM WEATHERPROOF BACK BOX GRAY NON-METALLIC

Price $87.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:WB-NM
Documents Documents

Description

Weatherproof Box, Gray, Non-metallic - Accessory for model 450E horns. Molded thermoplastic neoprene-gasketed weatherproof housing for outside use, complete with mounting lugs. Provided with (3) entrances for 1/2" conduit. 4-3/8" square box. 2-7/16" deep, offset mounting lugs on 5" centers.

Specifications

Brand Name Federal Signal Item Name Weatherproof Box
Type Molded, Non-Metallic, Square Length 4-3/8 in
Width 4-3/8 in Depth 2-7/16 in
Material Thermoplastic Color Gray
Number of Knockouts 3 Mounting Type Lug
Cable Entry 1/2 in Conduit Application For Outdoor
UPC 782979233190

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok