Abbotsford
npiwswus

ABB WSW-US 1-Gang Ceiling Fixture Device Box, Plastic

Price $5.0755 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WSW-US
Documents Documents

Description

UL/CSA 1G PLST SW BOX

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Electrical Box Type Specialty Electrical Boxes
Length 3-3/4 in Width 2-1/4 in
Depth 2-3/4 in Cubic Capacity 18 in³
Number of Gangs 1 Material Plastic
Color Gray Gangable No
Cable Entry 4 For Use With Non-Metallic Sheathed Cable
Standards UL E11461 , 2 hr Fire-Resistant Application For use with non-metallic sheathed cable
UPC 772197003514

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 6300 - UNIT = 6300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok