Abbotsford
stmesmbpdblk

STUMM ELECTRIC ESMBPDBLK ESM-B PD Series Weatherproof/Raintight Exterior Electrical Receptacle Box, Black

Price $16.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STUMM ELECTRIC
Manufacturer #:ESM-B PD-BLK

Description

Over the years ESM-B products, also known as “Stumm Boxes” have become the paramount standard for exterior electrical outlet installations in Alberta, B.C. as well as in construction and renovations all across Canada. These original and one of a kind boxes have been installed on all types of structures ranging from single-family homes and garages to many large multi-family and commercial developments. ESM-B boxes are safe, highly cost effective and incredible time savers. PRODUCT SPECIFICATIONS:- Color: Black- Material: UV-Rated Plastic- Paintable: Yes- Dimensions: 5.47L x 3.50W x 1.41D (Inches) 18 In3 Interior Space 4 - 1/2" Trade Size Knockouts (0.675 Inches)- Listing: CSA - Canada & US CertifiedPRODUCT FEATURES:- Fully Assembled- Weatherproof / Raintight- Horizontal or Vertical- Paintable- UV Resistant- Ground Strip Included- Universal Style

Specifications

Brand Name Stumm Electric Item Name Weatherproof/Raintight Exterior Electrical Fixture Box
Type Universal Length 6.88 in
Width 6.88 in Depth 0.94 in
Material Plastic Color Black
Cable Entry (4) 1/2 in Knockout Includes Ground Strip
Standards cCSAus Certified

Packages

30 - UNIT - (30)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok