NVENT THERMAL T0002056 POWER SPLICE FIBREGLASSJBOX NEMA 4X CID2 3PH
Description
nVent RAYCHEM MIJB junction boxes are furnished with a pre-drilled earth plate and terminal rail for use with mineral insulated (MI) heating units. Different box configurations cover heating cable applications with single and 3 phase supply, marshalling and splicing of multiple cables. Maximum 65 A per terminal, rated 18 AWG to 6 AWG and approved for use in hazardous locations Class I Div 2 Groups A, B,C and D.
Specifications
Brand Name | nVent | Item Name | MIJB Junction Box with Earth Plate |
Length | 10.51 in | Width | 10.51 in |
Depth | 5.91 in | Material | Polymer |
Color | Light Gray | Amperage Rating | 65 A |
NEMA Rating | NEMA 4X | Cable Entry | 19 |
Temperature Rating | -50 to 40 °C | For Use With | MI Cables and MI Heating Units |
Standards | CSA Type 4X, UL 508A, cCSAus Certified | UPC | 715629010391 |
Packages
1 - UNIT - 1 |