Abbotsford
intwp7000w

INTERMATIC WP7000W 1-Gang 8-Configurations WP7000 Series Low-Profile Extra-Duty Plastic In-Use Weatherproof Cover, White

Price $21.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP7000W

Description

Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.

Specifications

Brand Name Intermatic Item Name Weatherproof Outlet Cover
Type Low Profile, Extra Duty, Single Gang, Rectangle Length 5-1/2 in
Width 3-3/4 in Depth 1-1/2 in
Material UV Stabilized Plastic Series WP7000
Number of Gangs 1 Color White
Finish Plastic Insulation Type Neoprene Gasket
Mounting Type Vertical/Horizontal Enclosure Type NEMA 3R
Temperature Rating 120.0 degrees C For Use With Commercial, home
Includes Gasket, Mounting Screws, Base, Cover Assembly Standards NEC Article 406.9 (B)(1), RoHS, cULus, CSA Listed
Application Outdoor Signage, Athletic Fields, Agricultural, Residential, Commercial UPC 078275149885

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok