Abbotsford
ibvfs6

ABB CIFS-6 Iberville® Single Gang FS Cover (Stamped Aluminum), One Duplex Receptacle

Price $6.7375 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIFS-6

Description

The IBERVILLE FS & DRYTITE Box series is designed to windstanding exterior and wet environnment. Available in non-gangable version for conduit fittings with gasket sealed covers for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name FS Cover Type 1-Unit
Material Stamped Aluminum Number of Gangs 1
Color Silver Finish Untreated
Mounting Type Screw, Horizontal and Vertical For Use With Duplex Receptacle
Standards CSA 5043 UPC 622538816566

Packages

1 - UNIT - 1 25 - UNIT = 25 4900 - UNIT = 4900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok