Abbotsford
scewtl20

IPEX 077994 20Amp Ipex Scepter® Weatherproof Cover Single Receptacle Device

Price $19.8425 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077994

Description

Weatherproof cover, With lids closed, UL listed for wet locations.

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover
Type WP SING. GANG COV. SING. REC. Material PVC
Number of Gangs 1 Number of Outlets 1
Color Gray Mounting Type Screw
For Use With 20 A Single Receptacle Standards CSA C22.2 No. 18, UL 514C
UPC 622454779945

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok