IPEX 077742 2 Gang Ipex Comb Cover
Description
Combination switch and GFI receptacle cover, PVC, double gang, weather proof.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Switch and GFI Receptacle Cover | Type | Combination, Rectangular |
Material | PVC | Number of Gangs | 2 |
Number of Outlets | 2 | Color | Gray |
Mounting Type | Screw | Standards | CSA C22.2 No. 18, CSA C22.2 No. 85, UL 514C |
UPC | 622454777422 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |