Abbotsford
pas3726scwh

PASS & SEYMOUR 3726-SCWH 1-Gang Thermoplastic Cover, White with White Gasket

Price $9.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3726SCWH

Description

Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, White with White Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3726 Series have a single flip lid.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type 1-Unit
Length 119.08 mm Depth 24 mm
Material Thermoplastic Number of Gangs 1
Number of Outlets 1 Color White
Finish Untreated, Matte Mounting Type Screw, Ceiling, Wall, Horizontal
Includes Hinged Lid Standards UL Listed
Application Industrial UPC 785007215229

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok