Abbotsford
paswiuced10cl

PASS & SEYMOUR WIUCED10CL 1-Gang Extra Heavy-Duty While-In-Use Weatherproof Cover, Clear

Price $39.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WIUCED10CL
Documents Documents

Description

FEATURES AND BENEFITS:- Comply with NEC 2014 Section 406.9 (B)(1) for wet location covers, and conforms to NEMA 3R.- Listed and identified as “Extra Duty”.- Covers are self closing as required by UL514C42.3.- Covers mount vertically and horizontally.- Body, cover, and plates are made of robust polycarbonate for added durability.- Mounting screws made of 302 stainless steel for corrosion resistance.- Single receptacle plate available in 1.405 inch and 1.595 inch openings.- Deep model available for 20A locking plugs.- Shallow covers accommodate up to 14/3 AWG extension cords.- New trigger latch opens easily with one finger.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name While-In-Use-Weatherproof Cover Type Extra-Duty, Rectangular
Length 7.4 in Width 5.34 in
Depth 4 in Material Polycarbonate
Number of Outlets 1 Color Clear
Finish Polycarbonate Mounting Type Box
Enclosure Type NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R Standards UL, cULus Listed, CSA Certified, RoHS Compliant
Application Residential/Commercial UPC 785007320817

Packages

1 - UNIT - 1 12 - UNIT - 12 360 - SKID - 360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok