Abbotsford
paswiuc10fred

PASS & SEYMOUR WIUC10FRED 1-Gang Extra-Duty While-In-Use Weatherproof Cover, Frosted Plastic

Price $13.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WIUC10FRED
Documents Documents

Description

Legrands complete line of durable, easy-to-install and environment-resistant weatherproof covers offer first-rate performance in worst-case applications.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name While-In-Use-Weatherproof Cover Type Extra-Duty, Rectangular
Length 5.42 in Width 3.47 in
Depth 3.29 in Material Polycarbonate
Number of Gangs 1 Number of Outlets 1
Color Frosted Finish Polycarbonate
Mounting Type Box Enclosure Type NEC Section 406.8(B)(1) for Wet Locations
Standards cULus Listed Application Residential/Commercial
UPC 785007041248

Packages

1 - UNIT - 1 12 - UNIT - 12 396 - SKID - 396
This website uses cookies to ensure you get the best experience on our website. Read more
Ok