Abbotsford
cwdwiux1cl

COOPER INDUSTRIES WIUX-1CL 1-Gang Vertical/Horizontal Extra Duty While In Use Weather Protective Cover, Clear

Price $12.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIUX-1CL

Specifications

Brand Name Eaton Item Name Weatherproof Cover
Type Extra-Duty, While-in-Use Length 5.88 in
Width 3.93 in Depth 3.48 in
Material Polycarbonate Number of Gangs 1
Color Clear Mounting Type Horizontal/Surface/Vertical
Standards NEMA Rated UPC 032664006401

Packages

5 - UNIT - 5
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok