Abbotsford
cwdwiux1lphw

COOPER INDUSTRIES WIUX-1LPHW 1-Gang Horizontal Extra Duty While-in-Use Weather Protective Cover, White

Price $30.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIUX-1LPHW

Description

White Horizontal Extra Duty While-in-Use Weather Protective Cover meets NECĀ® 2017 and 2020 406.9 (B)(1) Extra Duty requirement for any application. Rugged UV-resistant polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive. No disassembly required for vertical or horizontal mounting orientation. 1-Gang box includes 3 inserts for 16 different configurations. 2-Gang box includes 5 inserts for over 55 different configurations. Box inserts accommodate decorator and GCFI devices, duplex receptacles, toggle switches and round receptacles. Cover cord opening fits No 12 AWG or lighter cord. Exceeds UL outdoor low voltage landscape lighting requirements. Box cover includes pre-mounted gasket.

Specifications

Brand Name Eaton Item Name Weatherproof Cover
Type Extra-Duty, Low Profile, While-in-Use Length 4.33 in
Width 5.83 in Depth 2.2 in
Material Polycarbonate Number of Gangs 1
Color White Mounting Type Horizontal, Surface
Standards NEMA Rated UPC 032664006449

Packages

9 - UNIT - 9
This website uses cookies to ensure you get the best experience on our website. Read more
Ok