×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdwiux1w

COOPER INDUSTRIES WIUX-1W 1-Gang Vertical/Horizontal Extra Duty While-in-Use Weather Protective Cover, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIUX-1W

Description

White While-in-use Weather Protective Cover with polycarbonate, horizontal and vertical orientation.

Specifications

Brand Name Eaton Item Name Weatherproof Cover
Type Extra-Duty, Standard, While-in-Use Length 5.88 in
Width 3.93 in Depth 3.48 in
Material Polycarbonate Number of Gangs 1
Color White Mounting Type Horizontal, Surface, Vertical
Standards NEMA Rated UPC 032664006487

Packages

5 - UNIT - 5
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok