×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvcknmwng

ABB CKNMW-NG 1-Gang Non-Metallic While-In-Use-Weatherproof Covers with Wasp Guard, White

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CKNMW-NG

Description

Weatherproof cover and base fits up to 30 A twist lock receptacle.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof While-in-Use Cover and Base Type Lockable
Length 5-1/2 in Width 2-3/4 in
Depth 3.34 in Material Non-Metallic
Number of Gangs 1 Color White
For Use With 30 A Twist Lock Receptacle Includes Flip Lid
Standards CSA Certified, UL E11461 Listed UPC 042269005273

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok