×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
paswiuced10dgl

PASS & SEYMOUR WIUCED10DGL 1-Gang Deep Extra Heavy-Duty While-In-Use Weatherproof Cover, Grey

Price $51.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WIUCED10DGL
Documents Documents

Description

FEATURES & BENEFITS:- Comply with NEC 2014 Section 406.9 (B)(1) for wet location covers, and conforms to NEMA 3R.- Listed and identified as “Extra Duty”.- Covers are self closing as required by UL514C42.3.- Covers mount vertically and horizontally.- Body, cover, and plates are made of robust polycarbonate for added durability.- Mounting screws made of 302 stainless steel for corrosion resistance.- Single receptacle plate available in 1.405 inch and 1.595 inch openings.- Deep model available for 20A locking plugs.- Shallow covers accommodate up to 14/3 AWG extension cords.- New trigger latch opens easily with one finger.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type Deep, Extra Heavy-Duty, Rectangular, While-In-Use
Length 5 in Width 5.34 in
Depth 5 in Material Polycarbonate
Number of Gangs 1 Number of Outlets 1
Color Gray Finish Polycarbonate
Mounting Type Box Enclosure Type NEMA 3R
Standards cULus Listed, CSA Certified, cURus, FSUL, UL Listed, RoHS, NEC Section 406.8(B)(1) for Wet Locations Application For Residential, Commercial
UPC 785007320855

Packages

1 - UNIT - 1 9 - UNIT - 9 216 - SKID - 216
This website uses cookies to ensure you get the best experience on our website. Read more
Ok