Abbotsford
paswiuc10c

PASS & SEYMOUR WIUC10-CL 1-Gang Weatherproof While-in-use Covers, Clear

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WIUC10-CL

Description

Cover with weatherproof feature of thermoplastic. Body, cover and plates made of polycarbonate. Gasket made of closed cell foam, neoprene blend regular density, UL Rated HBF. Mounting screws made of 302 stainless steel. Single receptacle plate available in 1.405 inch and 1.595 inch openings. Deep model available for 20 A locking plugs. Covers are self-closing as required by UL514C42.3.

Specifications

Brand Name Legrand Item Name While-In-Use-Weatherproof Cover
Type 1-Unit Length 187.9 mm
Width 135.6 mm Depth 4.00 in
Material Thermoplastic Color Clear White
Finish Clear Mounting Type Horizontal and Vertical
Includes Hinged Lid UPC 785007037005

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok