ABB ELECTRIFICATION CANADA INC EB1-T6-800 CIRCUIT BREAKER T6 800AMOLDED CASE TYPE 1
Description
Molded Case Circuit Breaker, type 1, 800A, frame size T6
Specifications
Brand Name | ABB | Item Name | Circuit Breaker Enclosure |
Type | DYI Configuration | Width | 22 in |
Depth | 6.15 in | Height | 48 in |
For Use With | T6 600 - 800 A Molded Case Circuit Breaker | Application | For a Variety of Locations including General-Purpose, Rainproof Surface Mounting, Water and Dustproof |
UPC | 888614272392 |
Packages
1 - UNIT - 1 |