Abbotsford
abbeb1t71200

ABB ELECTRIFICATION CANADA INC EB1-T7-1200 CIRCUIT BREAKER T7 1200AMOLDED CASE TYPE 1

Price $1,657.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EB1-T7-1200

Description

Molded Case Circuit Breaker, type 1, enclosed, 1200A, frame size T7

Specifications

Brand Name ABB Item Name Circuit Breaker Enclosure
Type DYI Configuration Width 22 in
Depth 6.15 in Height 48 in
For Use With T7 1200 A Molded Case Circuit Breaker Application For a Variety of Locations including General-Purpose, Rainproof Surface Mounting, Water and Dustproof
UPC 888614272422

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok