Abbotsford
gedte100r

ABB TE100R 100Amp 240-600VAC/125-250VDC GE Distribution Enclosure Surface Mount

Price $895.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TE100R

Description

Enclosure for use with circuit breaker. Surface mount, E150, SE150, TEB, THED and TED frame type. 100 A. 60/75°C conductor ratings. The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker.

Specifications

Brand Name GE Item Name Circuit Breaker Enclosure
NEMA Rating NEMA 3R Mounting Type Surface
Material Stainless Steel For Use With SE150, THED, TED, TEB Frame Circuit Breakers
Application For Service Equipment UPC 783164004908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok