Abbotsford
sie3rv19231fa00

SIEMENS 3RV1923-1FA00 MSP S0 PLS ENCL IP55 INSIDE 54MM RED HAN

Price $76.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV1923-1FA00

Description

Moulded-plastic enclosure for wall mounting with emergency stop rotary operating mechanism 54mm

Specifications

Brand Name Siemens Item Name Enclosure
Type Molded Width 85 mm
Depth 126 mm Height 155 mm
NEMA Rating IP55 Material Plastic
Color Red UPC 754554764511

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok