Abbotsford
cov52c521ul

ABB 4 inch 2 Gang 12.5 inchcu IBERVILLE Pre-Galvanized Square Cut Tile Wall Cover, Steel

Price $39.2993 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52 C 52 1

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Item Name Square Outlet Box Cover
Type Outlet Box Covers Length 4 in
Width 101.6 mm Depth 25.4 mm
Material Steel, Metal Number of Gangs 2
Nominal Capacity 12.5 in³ Number of Outlets 2
Color Silver Finish Pre-Galvanized
Mounting Type Screw Standards UL File Number E2969
UPC 785991140453

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500 7350 - UNIT = 73500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok