×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appgrjsk50

EGS 1/2 inch Appleton Explosion-Proof Outlet Box Cover Cover w/Hub, Aluminum

Price $70.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJSK50

Description

GRJS universal conduit outlet box cover with explosionproof, dust-ignitionproof. UNILETSĀ® for use with threaded metal conduit.

Specifications

Brand Name Appleton Item Name Outlet Box Cover
Type Round, Threaded Material Aluminum
Nominal Capacity 0.12 in³ Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
For Use With GRJS Series Outlet Box Includes Stainless Steel Screws
Standards UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III UPC 781381441056

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok