Abbotsford
appfsk1v

EGS FSK1VCN Appleton Cover Cast Square Handle / Switch 1g Iron Weatherproof Rocker

Price $132.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK1VCN

Description

Rocker type cover for square handle tumbler or toggle flush switch made of iron with zinc electroplate, chromate and aluminium polymer enamel finish.

Specifications

Brand Name Emerson Item Name Cover
Material Iron Number of Gangs 1
Color Gray Mounting Type Screw
For Use With Single Rocker Square Handle Toggle Switch UPC 781381494823

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok