×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appfsk1va

EGS FSK1VA 1 Gang Appleton Ocal® Weatherproof Aluminum Cast Cover for SQ Handle Toggle Switch

Price $118.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK1VA

Description

Rocker type cover for square handle tumbler or toggle flush switch made of aluminium with epoxy powder coat finish.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Box Cover Type Vapor Proof
Material Aluminum Number of Gangs 1
Color Gray Mounting Type Screw
For Use With Single Rocker Push Button Switch UPC 781381461092

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok