Abbotsford
hofccs2fclg

HOFFMAN Compact Series 2 Flange Coupling, Light Gray

Price $612.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCS2FCLG
Documents Documents

Description

Coupling can rotate 300 degrees. Maintenance-free bearing is steel and polyamide. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Installation hardware, mounting fasteners and gasket included.

Specifications

Brand Name nVent Hoffman Sub Brand Compact
Material Aluminum Color Gray
Finish Powder Coat Type Compact Series 2
Application Controls and Drives UPC 783510418496

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok