Abbotsford
hofccs2t10

HOFFMAN 39.37 x 1.77 x 2.36 Compact Series 2 Tube

Price $328.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCS2T10
Documents Documents

Description

Hollow aluminum extrusion available in 500-, 1000- and 1500-mm lengths. Connection components fastened to support arm with set screws. DIN 59411 and 2395.

Specifications

Brand Name nVent Hoffman Sub Brand COMPACT
Item Name Tube Size 1.77 x 2.36 in
Material Aluminum Type Profile
Color Unpainted Finish Anodized
Standards DIN 59411 and 2395 Application Controls and Drives
UPC 783510665807

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok