Abbotsford
lavhpm8915

LEGRAND AV 8 inch - 15 inch 8 RU HPM Series Hinged Panel Mount Rack, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:LEGRAND
Manufacturer #:HPM-8-915

Description

The HPM-8-915 hinged panel mount from Middle Atlantic allows 8U of equipment to swing out for easy rear access. With a usable depth of 15 inches, this wall mount is perfect for patch panels and networking equipment.

Specifications

Brand Name Middle Atlantic Item Name Rack
Type 8U, Hinged Material Steel
Mounting Panel Color/Finish Black
Dimensions 19.61 in W x 15 in D x 14 in H Standards RoHS Compliant
UPC 656747115592

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok