×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmxb814c520c2bk

WIREMOLD XB814C520C2BK 20A Exterior Box Cover Assembly 5-20R (Two-Circuit), Black

Price $1,455.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814C520C2BK
Documents Documents

Description

Exterior Box Cover Assembly 5-20R (Two-Circuit) Exterior box cover assembly prewired with (2) 20A weather resistant duplex receptacles. Receptacles are wired on separate circuits with a shared neutral. NOTE: Installation requires double pole GFCI circuit breaker. When used in conjunction with the ground box body (XB814) the entire unit has a UL50E Type 6P & IP68 rating in outdoor locations. Black.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Exterior Box Cover Assembly with 20 A Duplex Receptacle Type 2-Circuit, Assembled
Length 7 in Width 14 in
Depth 4 in Material Non-Metallic
Number of Outlets 4 Cable Entry 3/4 - 1-1/4 in Knockout
Color Black Mounting Type Screw-On
Standards UL Listed in File Number E486738 Guide QCNL, cULus Listed, RoHS Compliant, Buy American Compliant Application For Outdoor Open Spaces Grass or Concrete or Pavers
UPC 786776187939

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok